missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™Permanent Vinyl Tapes: 4in.W x 100ft.L

Product Code. 15202936 Shop All Brady Products
Change view
Click to view available options
Color:
Red
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15202936 Red Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15202936 Supplier Brady™ Supplier No. 113119
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Indoor/outdoor grade vinyl permanently adheres to most clean, dry surfaces

  • Conform well to irregular, curved, or rough surfaces
  • Withstand grease, oil, and most industrial chemicals
  • Five-year average outdoor durability in temperatures from 82°C to -40°C (180°F to -40°F); can be applied in temperatures as low as -18°C (0°F)

Specifications

Certifications/Compliance BS 5609:1986 Section 2 and section 3, Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Color Red
Display Consignment
Finish Gloss
Format Tape
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling, Electrical labelling, Facility identification, Floor marking, Lean and 5S labelling, Pipe and valve marking, Warehouse marking
For Use With (Equipment) GlobalMark
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Roll/Box
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (L x W) 30.48 m x 101.6 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Width (Metric) Printable Area 107.95 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.