missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Polyester Tapes

Product Code. 11589283 Shop All Brady Products
Change view
Click to view available options
Color:
Silver
Width (English):
1.1 in.
Length (English):
100 ft.
Material:
Metallized Polyester
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Length (English) Material Unit Size
11589283 Silver 1.1 in. 100 ft. Metallized Polyester Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11589283 Supplier Brady™ Supplier No. 076721
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable outdoor-grade polyester with permanent adhesive.

  • Low-halide content; ideal for marking stainless-steel pipes and surfaces
  • Ultrasmooth finish is excellent for mounting to rigid panels and very smooth surfaces
  • Two-year average outdoor durability in temperatures from 110°C to -40°C (230°F to -40°F); can be applied in temperatures as low as -18°C (0°F)

Order Info

Thickness: 3mil

Specifications

Adhesive Type Acrylic
Color Silver
Display Consignment
Finish Matte
Format Tape
Material Metallized Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Ideal for Stainless Steel and surfaces
For Use With (Equipment) GlobalMark™ Industrial Label Maker
Life Span 2 Years
Quantity 1 Ea.
Temperature Range (English) -40°F to 230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 3 mil
Dimensions (L x W) 100 ft. x 2.25 in. (30.48 m x 57.15 mm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 1.1 in.
Width (Metric) 57.15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.