missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Indoor/Outdoor BMP™71 Vinyl Labeling Tape
For use with BMP 71 Label Maker
82.60 €
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Format | Tape |
Material | Vinyl |
Product Type | Labeling Tape |
For Use With (Application) | Indoor and outdoor use |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12870129
|
Brady™
142351 |
White |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11755613
|
Brady™
142352 |
Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11715613
|
Brady™
142350 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11785603
|
Brady™
142348 |
Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Aggressive permanent adhesive sticks well to pipes, walls, equipment, windows and most clean, dry surfaces
- Pliable—conforms well to irregular, curved or rough surfaces
- Excellent resistance to oils, detergents, dirt, grime and many solvents
- Five-year average outdoor durability in temperatures from 180° to -40° F (82° to -40°C)
- Can be applied in temperatures as low as 0°F (-18°C)
Order Info
Each roll is 50 ft. long (15.2m)
Specifications
Acrylic, Permanent | |
Vinyl | |
Indoor and outdoor use | |
50 Gardner Units | |
1 Roll | |
-40°C to +82°C | |
50 ft. | |
1 in. |
Tape | |
Labeling Tape | |
BMP™71 Label Maker | |
5 Years | |
-40 to 180°F | |
0.004 in. | |
15.24 m |