missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Label Maker Cartridge: Nylon Cloth, Round

Product Code. 15699926
Change view
Click to view available options
Color:
Black
Orange
Red
White
Yellow
Diameter (English):
0.375 in.
0.5 in.
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Diameter (English) unitSize
15699926 Red 0.5 in. Each
12784039 Orange 0.375 in. Each
12704049 Black 0.5 in. Each
12714049 Yellow 0.375 in. Each
15111909 White 0.375 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15699926 Supplier Brady™ Supplier No. 143343

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Label Maker Cartridge: Round Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • All-in-one cartridge includes label supply and R4300 Series ribbon

Specifications

Color Red
For Use With (Equipment) BMP51 Label Printer, BMP53 Label Printer
Material Nylon Cloth
Thickness (English) 0.0065 in.
Diameter (English) 0.5 in.
Diameter (Metric) 0.95 cm
Dimensions (L x W x H) 0.5 in. Dia
Adhesive Type Permanent
Sterility Non-sterile
Finish Matte White
Tensile Strength 80 lb./in.
Temperature Range (English) -40 to 194°F
Temperature Range (Metric) -40°C to +90°C
Certifications/Compliance UL, CSA, DIN VDE 0472 Part 815, ASTM D
For Use With (Application) Wiremarking and general labeling applications
Quantity 1 Roll
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.