missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers
Click to view available options
Color:
Black, White, Clear
Black, Yellow
Size (Metric):
12.7 x 19.050 mm
12.7 x 25.4 mm
12.7 x 31.75 mm
12.7 x 38.1 mm
19.050 x 25.4 mm
19.050 x 38.1 mm
25.4 x 101.6 mm
25.4 x 19.050 mm
25.4 x 25.4 mm
25.4 x 31.750 mm
25.4 x 38.1 mm
25.4 x 63.5 mm
Size (English):
0.5 x 0.75 in.
0.5 x 1 in.
0.5 x 1.25 in.
0.5 x 1.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.25 in.
1 x 1.5 in.
1 x 2.5 in.
1 x 4 in.
Förpackningsstorlek
Each
Beskrivelse
- Feature printable zone in white or yellow
- Transparent, non printable area wraps around wires and cables for laminating printed texts
- Offers resistance to abrasion, handling, solvents, water, oil and dirt
- Available in various sizes
Tekniske data
Tekniske data
| Color | Black, White, Clear |
| Material | Self-laminating Vinyl (B-427) |
| Product Type | Label Maker Cartridge |
| For Use With (Equipment) | BMP™51,BMP™53,BMP™41 Printers |
| Quantity | 1 Ea. (180 labels) |
| Size (English) | 0.75 x 1.5 in. |
| Size (Metric) | 19.050 x 38.1 mm |
| Width (English) | 0.75 in. |
| Width (Metric) | 19.050 mm |
| Height (English) | 1.5 in. |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion