missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers
Click to view available options
Color:
Black, White, Clear
Black, Yellow
Size (Metric):
12.7 x 19.050 mm
12.7 x 25.4 mm
12.7 x 31.75 mm
12.7 x 38.1 mm
19.050 x 25.4 mm
19.050 x 38.1 mm
25.4 x 101.6 mm
25.4 x 19.050 mm
25.4 x 25.4 mm
25.4 x 31.750 mm
25.4 x 38.1 mm
25.4 x 63.5 mm
Size (English):
0.5 x 0.75 in.
0.5 x 1 in.
0.5 x 1.25 in.
0.5 x 1.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.25 in.
1 x 1.5 in.
1 x 2.5 in.
1 x 4 in.
missing translation for 'unitSize'
Each
Beschreibung
- Feature printable zone in white or yellow
- Transparent, non printable area wraps around wires and cables for laminating printed texts
- Offers resistance to abrasion, handling, solvents, water, oil and dirt
- Available in various sizes
Spezifikation
Spezifikation
| Color | Black, White, Clear |
| Material | Self-laminating Vinyl (B-427) |
| Product Type | Label Maker Cartridge |
| For Use With (Equipment) | BMP™51,BMP™53,BMP™41 Printers |
| Quantity | 1 Ea. (180 labels) |
| Size (English) | 1 x 1.5 in. |
| Size (Metric) | 25.4 x 38.1 mm |
| Width (English) | 1 in. |
| Width (Metric) | 25.4 mm |
| Height (English) | 1.5 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur