missing translation for 'onlineSavingsMsg'
Learn More

Brady™ LABXPERT™ High-Performance Lab Polyester Labels

Product Code. 10787784
Click to view available options
Quantity:
1 Roll
100/Roll
150/Pk.
175/Pk.
225/Pk.
450/Pk.
Height (Metric):
0.47 cm
0.95 cm
1.27 cm
12.70 mm
1.52 cm
2.54 cm
3.17 cm
66.67 mm
9.52 cm
Product Type:
Long Tail Label
Short Tail Label
Surface Mount Label
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 10787784

Brand: Brady™ 060942

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

LABXPERT™ High-Performance Lab Polyester Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • All-in-one cartridge includes ribbon and label supply

Specifications

Adhesive Type Acrylic, Permanent
Color Black, White, Translucent
Finish Matte
Format Label
Material Polyester
Product Type Long Tail Label
Sterility Non-sterile
For Use With (Application) Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, Tube, Vial
For Use With (Equipment) LabXpert™ Printer
Labels per Row 1
Quantity 175/Pk.
Shape Rectangle
Temperature Range (English) -320 to 250°F
Temperature Range (Metric) -196°C to +121°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Dimensions (LxW) 0.5 x 2.2 in.
Width (English) 2.2 in.
Width (Metric) 55.88 mm
Width (Metric) Printable Area 12.70 mm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Height (Metric) Printable Area 19.05 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.