missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Laboratory Labels

Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
Specifications
| Certifications/Compliance | RoHS |
| Description | Self-laminating Polyester Labels for the BBP33 Printer |
| Adhesive Type | Acrylic, Permanent |
| Color | White, Clear |
| Finish | Matte |
| Format | Die-cut |
| Material | Polyester |
| Product Type | Laboratory Label |
| Sterility | Non-sterile |
| For Use With (Application) | Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?