missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Signs: Directional Arrows

Product Code. 11737084 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Unit Size:
1 pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11737084 Black 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11737084 Supplier Brady™ Supplier No. 104416
  • ONLINE EXCLUSIVE PRICE
    193.00 €
    184.17 € / Pack of 1
    Save 8.83 €
    4% Off
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ToughStripe™ Floor Arrows are made of tough, resilient material so you can spend less time replacing damaged or worn tape. You can apply them once, and be done.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ANSI A1264.2-2006, OSHA 1910.22
Alternate Part Number TS-50.80X127.00-514-ARO-BK-100
Material Polyester
Quantity 100/Pk.
Adhesive Type Permanent Rubber
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
For Use With (Application) Ideal for marking aisles, passageways and storage locations and pointing out important safety equipment and egress paths
Height (English) 5 in.
Height (Metric) 127 mm
Max. Temperature (English) 130°F
Min. Temperature (English) 0°F
Thickness 0.008 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Temperature Range (Metric) -18°C to 54°C
Shape Arrow
Temperature Range (English) 0°F to 130 °F
Dimensions (L x W) 50.80 x 127 mm
Displayed Text Arrow
Product Type Floor Marking Arrow (Photoluminescent)
Color Black
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.