missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Single-Pole Breaker Lockout

Product Code. 15613507 Shop All Brady Products
Change view
Click to view available options
Product Type:
Oversized Breaker Lockout
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
15613507 Oversized Breaker Lockout Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15613507 Supplier Brady™ Supplier No. 065321
  • ONLINE EXCLUSIVE PRICE
    122.00 €
    116.19 € / Pack of 6
    Save 5.81 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Oversize model for wider, thicker breakers

  • Single-pole circuit breaker lockout devices lock out most manufacturers' 227V single-pole circuit breakers (does not lock out Federal Pacific breakers)
  • Installs quickly—simply snap onto breaker switch

Regular-Size Lockout: Accepts lock shackles up to 0.28 in. (0.8cm) in diameter
Oversize Lockout: Fits breakers up to 0.88 dia. × 2.5 in.W (2.2 × 6.4cm) and accepts lock shackles up to 0.28 in. (0.8cm) in diameter

Specifications

Product Type Oversized Breaker Lockout
Alternate Part Number OVERSIZED BREAKER LOCKOUT PK6
Color Red
Material Nylon
Certifications/Compliance OSHA 1910.147
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 0.71 cm
Dimensions (D x W x H) 3.8 x 3.75 x 2.5 in.
For Use With (Equipment) Breaker to 2.25 in. W x 0.875 in. thick, 480/600V switches
Height (English) 0.875 in.
Height (Metric) 2.2 cm
Lockout Type Clamp-on
No. of Padlocks 1
Quantity 6 Pk.
Width (English) 2.25 in.
Width (Metric) 95.25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.