missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Bottle Labels

Product Code. 11819644
Change view
Click to view available options
Width (English):
1 in.
2 in.
Height (English):
0.25 in.
0.5 in.
1 in.
3.75 in.
Material:
Polyester
Vinyl
Unit Size:
1 roll
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Height (English) Material unitSize
11819644 1 in. 3.75 in. Vinyl 1 roll
11824684 2 in. 1 in. Vinyl 1 roll
11859514 1 in. 0.25 in. Polyester 1 roll
11824744 1 in. 0.5 in. Vinyl 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11819644 Supplier Brady™ Supplier No. 030113
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in self-laminating vinyl or tamper-resistant material that is ideal for wire and cable identification.

  • High performance white matte vinyl with permanent adhesive (B-351) is ideal for applications that require resistance to product tampering, use caution when removing from liner as material is fragile.
  • Paper labels (B-402) feature a permanent acrylic adhesive, ideal for labeling applications requiring a low cost label material.
  • Provided in a self-laminated format (B-427) with a white printable zone and translucent overlaminating area to protect text, permanent acrylic adhesive has outstanding water and oil resistance.

Specifications

Certifications/Compliance UL/ B-427, RoHS 2005/618/EC, MCV RoHS 2002/95/EC
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color White, Translucent
Display Consignment
Finish Matte
Format Label
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Communications cables, Laboratory identification, Panel identification, Voice/data identification, Wire and cable marking
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 27.31 mm
Labels per Row 3
Min. Operating Temperature (Metric) -70°C
Model THT-10-427-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Pk.
Shape Rectangle
Size 25.40 mm (W) x 95.25 mm (H)
Size (English) Panel 3.75 in H x 1 in W
Size (Metric) Panel 95.25 mm H x 25.40 mm W
Temperature Range (English) -94°F to +158°F
Temperature Range (Metric) -70°C to +70°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Vertical Repeat (Metric) 101.6 mm
Dimensions (LxW) 3.75 x 1 in.
Length (English) 3.75 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 25.40 mm
Height (English) 3.75 in.
Height (English) Printable Area 1 in.
Height (Metric) 95.25 mm
Height (Metric) Printable Area 25.40 mm
Alternate Part Number THT-10-427-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.