missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Label Ribbon

Product Code. 17831495 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17831495 Black 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17831495 Supplier Brady™ Supplier No. 112647
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermal Transfer Printable Label Ribbon is used with Brady Thermal Transfer Printable Labels.

  • One-color ribbon for printing a single color onto a label
  • R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals when printed on the appropriate Brady™ label material
  • Recommended for printing on paper and films that have a matte or rough surface, such as B-427 Self-Laminating Vinyl and B-499 Nylon Cloth from Brady™
  • Combine Brady label materials with their recommended ribbon series for superior legend performance

Specifications

Product Type Thermal Transfer Printer Ribbon
Color Black
For Use With (Equipment) BBP12 Label Printer, BBP11 Label Printer
Width (English) 1.65 in.
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 cm
Dimensions (L x W) 80.6 yd. x 4 in. (73.7 m x 10.16 cm)
Sterility Non-sterile
Format Label
Quantity 1 Ea.
Alternate Part Number R4313
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.