missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Vial Top Circle Labels

Product Code. 11800725 Shop All Brady Products
Change view
Click to view available options
Diameter (English):
0.375 in.
0.5 in.
Diameter (Metric):
0.952 cm
1.27 cm
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Diameter (Metric) Unit Size
11800725 0.375 in. 0.952 cm 1 roll
10179572 0.5 in. 1.27 cm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11800725 Supplier Brady™ Supplier No. THT1434993
  • ONLINE EXCLUSIVE PRICE
    220.00 €
    211.19 € / 1 rolls
    Save 8.81 €
    4% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermal Transfer Vial Top Circle Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.

  • Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
  • Recommended for indoor use
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Service temperature of -40 to 193° F (-40 to 90° C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815), UL
Adhesive Type Acrylic, Permanent
Color White
Display Consignment
Finish Matte
Format Label
Material Nylon Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification, vial top
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 12.07 mm
Labels per Row 4
Min. Operating Temperature (Metric) 90°C
Model THT-143-499-3
No. per Pack 3000 Label(s) / Roll
Quantity 3000/Pk.
Shape Round
Size 9.53 mm (Dia)
Size (English) Panel 0.375 in Dia
Size (Metric) Panel 9.53 mm Dia
Temperature Range (English) 194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 0.0065 in.
Thickness (Metric) 0.166 mm
Dimensions (L x W) 9.53 x 9.53 mm
Length (English) 0.37 in.
Length (Metric) 9.53 mm
Width (English) 0.375 in.
Width (Metric) 9.53 mm
Width (Metric) Printable Area 50.80 mm
Diameter (English) 0.375 in.
Diameter (Metric) 0.952 cm
Alternate Part Number THT-143-499-3
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.