missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ TLS 2200™ and TLS-PC Link™ Portable Thermal Transfer Printer Labels for 0.5 to 8mL Vials/Tubes
Labels for 0.5 to 8mL vials or tubes
49.85 € - 127.00 €
Specifications
Certifications/Compliance | Halogen-free (DIN VDE 0472/parts 815) |
---|---|
Description | TLS 2200/TLS PC Link Labels |
Adhesive Type | Acrylic, Permanent |
Finish | Matte |
Format | Label |
Product Code | Brand | Color | Quantity | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||
10303652
|
Brady™
062255 |
White, Translucent | 500/Pk. | 12.7 mm | 12.70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10445832
|
Brady™
062260 |
White, Translucent | 100/Roll | 12.7 mm | 25.40 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10049691
|
Brady™
062263 |
White, Translucent | 250/Pk. | 15.24 mm | 15.24 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10375502
|
Brady™
062279 |
Yellow, Translucent | 100/Roll | 66.675 mm | 25.40 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Choice of materials suitable for different environments from liquid nitrogen to autoclaves
- Special self-laminating or wraparound polyester labels protect print from scratches; extreme temperatures; and chemicals and solvents including xylene, IPA, ethanol, and DMSO
Order Info
Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.
Specifications
Halogen-free (DIN VDE 0472/parts 815) | |
Acrylic, Permanent | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
1 | |
0.048 mm |
TLS 2200/TLS PC Link Labels | |
Matte | |
Polyester | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
Rectangle |