missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Floor Marking Center Marks

Product Code. 11791246 Shop All Brady Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Length (English):
5 in.
8 in.
10 in.
Length (Metric):
12.7 cm
20.32 cm
25.4 cm
Width (English):
2 in.
3 in.
4 in.
Unit Size:
1 pack
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Length (English) Length (Metric) Width (English) Unit Size
11791246 White 8 in. 20.32 cm 3 in. 1 pack
11701246 Blue 5 in. 12.7 cm 2 in. 1 pack
11711246 Yellow 5 in. 12.7 cm 2 in. 1 pack
11721246 Black 5 in. 12.7 cm 2 in. 1 pack
11781236 Red 5 in. 12.7 cm 2 in. 1 pack
11791236 Green 5 in. 12.7 cm 2 in. 1 pack
11751246 Green 8 in. 20.32 cm 3 in. 1 pack
11741246 Red 8 in. 20.32 cm 3 in. 1 pack
11731246 White 5 in. 12.7 cm 2 in. 1 pack
11771246 Yellow 8 in. 20.32 cm 3 in. 1 pack
11781246 Black 8 in. 20.32 cm 3 in. 1 pack
11701256 Red 10 in. 25.4 cm 4 in. 1 pack
11761246 Blue 8 in. 20.32 cm 3 in. 1 pack
11711256 Green 10 in. 25.4 cm 4 in. 1 pack
11721256 Blue 10 in. 25.4 cm 4 in. 1 pack
11751256 White 10 in. 25.4 cm 4 in. 1 pack
11731256 Yellow 10 in. 25.4 cm 4 in. 1 pack
11741256 Black 10 in. 25.4 cm 4 in. 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 11791246 Supplier Brady™ Supplier No. 104477
  • ONLINE EXCLUSIVE PRICE
    63.05 €
    60.66 € / Pack of 1
    Save 2.39 €
    3% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ToughStripe™ Floor Marking Center Marks are extremely durable die-cut floor marking shapes made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.

  • Visible floor-marking improves safety and organization in almost any industrial environment
  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Ideal for marking corners of work cells and storage locations
  • Can be easily applied by one person working alone

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Adhesive Type Rubber, Permanent
Coating None
Color White
Finish Gloss
Format Tape
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) For floor corner mark, Used to mark aisles, passageways, storage locations and point out safety equipment and exits
Gloss 115 Gardner Units
Min. Operating Temperature (Metric) -18°C
No. per Pack 20 Pieces/Pack
Quantity 20/Pk.
Shape Cross
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 203.20 x 76.2 mm
Length (English) 8 in.
Length (Metric) 20.32 cm
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 8 in.
Height (Metric) 203.20 mm
Alternate Part Number TS-76.20-514-CEN-WT-20
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.