missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe™ Labels with Overlaminate
Create custom-printed floor labels quickly and easily
375.32 € - 860.00 €
Specifications
Certifications/Compliance | RoHS 2002/95/EC |
---|---|
Adhesive Type | Rubber, Permanent |
Finish | Gloss |
Material | Polyester |
For Use With (Application) | For high adhesion to textured metals and low surface energy Plastics |
Product Code | Brand | Color | Length (English) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (English) | Width (English) | Width (Metric) | Price | Quantity & Availability | ||
11721006
|
Brady™
142155 |
White, Clear | 100 ft. | 1.12 in. | 2.86 cm |
570.00 €
1 roll |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
11711006
|
Brady™
142154 |
White, Clear | 100 ft. | 2.25 in. | 5.71 cm |
860.00 €
1 roll |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
11751006
|
Brady™
142161 |
Yellow, Clear | 100 ft. | 2.25 in. | 5.71 cm |
860.00 €
1 roll |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||
11741006
|
Brady™
142159 |
Black, Clear | 100 ft. | 1.12 in. | 2.86 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11731006
|
Brady™
142158 |
Black, Clear | 100 ft. | 2.25 in. | 5.71 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11761006
|
Brady™
142162 |
Yellow, Clear | 100 ft. | 1.12 in. | 2.86 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11781006
|
Brady™
142166 |
Red, Clear | 100 ft. | 1.12 in. | 2.86 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11771006
|
Brady™
142165 |
Red, Clear | 100 ft. | 2.25 in. | 5.71 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11791006
|
Brady™
142168 |
Blue | 100 ft. | 2.25 in. | 5.71 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11701016
|
Brady™
142169 |
Blue | 100 ft. | 1.12 in. | 2.86 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11721016
|
Brady™
142172 |
Green, Clear | 100 ft. | 1.12 in. | 2.86 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11731016
|
Brady™
142174 |
Orange, Clear | 100 ft. | 2.25 in. | 5.71 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11741016
|
Brady™
142175 |
Orange, Clear | 100 ft. | 1.12 in. | 2.86 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11711016
|
Brady™
142171 |
Green, Clear | 100 ft. | 2.25 in. | 5.71 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Easy Three-Step Process
- Print label
- Position on floor
- Apply overlaminate
Specifications
RoHS 2002/95/EC | |
Gloss | |
For high adhesion to textured metals and low surface energy Plastics | |
1 Roll of tape and 1 roll of over laminate | |
0°F to 130°F | |
0.004 in. |
Rubber, Permanent | |
Polyester | |
GlobalMark™ 2 and BMP™ 71 label printer | |
1 Kit | |
-18°C to +54°C |