missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Polyester Floor Footprint

Product Code. 11721196
Change view
Click to view available options
Color:
Black
Blue
Green
Red
White
Unit Size:
1 pack
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
11721196 Red 1 pack
11741196 Blue 1 pack
11731196 Green 1 pack
11761196 Black 1 pack
11771196 White 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11721196 Supplier Brady™ Supplier No. 104406
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Visually direct traffic using these footprint stickers

Designed to be easily applied by hand, these stickers are made of tough, resilient material able to withstand forklift traffic without tearing or lifting.

  • Low-profile design minimizes tears and scratches from skids, pallet jacks, etc.
  • Made with rugged polyester and aggressive adhesive
  • Does not chip and flake when being removed - comes off in one piece
  • Clean removal without any unsightly adhesive residue or damage to the floor
  • High-gloss surface shines like new paint
  • Low profile minimizes debris buildup along the edges that occurs with thicker (extruded) floor marks
  • Surface resists marks and smudges and cleans up like new
  • Dimensions: 25.4 x 8.89 cm (10 x 3.5 in.)

Specifications

Certifications/Compliance ASTM ANSI F1679, ANSI A1264.2 2006, OSHA 1910.22
Description ToughStripe Diecut Shapes (L's, T's, +'s, footprints and more)
Adhesive Type Rubber, Permanent
Coating None
Color Red
Finish High Gloss
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology None
Product Type Label Tape
Sterility Non-sterile
For Use With (Application) Used to visually direct traffic throughout your facility
Gloss 115 Gardner Units
Life Span 2 Years
Min. Operating Temperature (Metric) -18°C
No. per Pack 5 Pairs/Pack
Quantity 10/Pk.
Shape Foot
Temperature Range (English) 0°F to 130°F
Temperature Range (Metric) -18°C to +54°C
Thickness (English) 0.008 in.
Thickness (Metric) 0.201 mm
Dimensions (L x W) 254.00 x 88.9 mm
Length (English) 10 in.
Length (Metric) 25.4 cm
Width (English) 3.5 in.
Width (Metric) 88.90 mm
Height (English) 10 in.
Height (Metric) 254.00 mm
Alternate Part Number TS-514-FOOT-RD-10
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.