missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe™ Radiation Area with Pictogram Floor Safety Sign

Product Code. 11711705 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
457.20 x 355.60 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11711705 457.20 x 355.60 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11711705 Supplier Brady™ Supplier No. 104488
  • ONLINE EXCLUSIVE PRICE
    139.00 €
    132.26 € / Pack of 1
    Save 6.74 €
    4% Off
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Helps to comply with OSHA's regulations for radiation safety

  • ToughStripe floor signs feature durable floor marking tape with a high-performance adhesive
  • Sign reads RADIATION AREA (w/picto and anti-skid areas)
  • Black and magenta on yellow
  • Size: 35.56H × 45.72Wcm (14H × 18W in.)
  • B-534 polyester — surface printed polyester with clear polyester overlaminate, anti-skid areas, and rubber-based adhesive

  • Bright colors and bold text provide high visibility to critical messages
  • Designed to withstand harsh industrial environments

Specifications

Certifications/Compliance Meets safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 & OSHA 1910.22
Alternate Part Number B534 14X18 BLK,MAG/YEL CAUTION RAD AREA
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Rubber
Description ToughStripe - Pre-printed Floor Signs
Mounting Type Self-adhesive
For Use With (Application) Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements
Height (English) 14 in.
Height (Metric) 355.60 mm
Max. Temperature (English) 130°F
Min. Temperature (English) 0°F
Thickness 0.01 in.
Width (English) 18 in.
Width (Metric) 457.20 mm
Temperature Range (Metric) -18°C to 54°C
Shape Rectangular
Temperature Range (English) 0°F to 130 °F
Languages English
Dimensions (L x W) 457.20 x 355.60 mm
Displayed Text Radiation Area
Product Type Floor Safety Sign
Color Pink on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.