missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BBP31 and BBP33 Printers
Indoor/Outdoor Vinyl (B-595) tapes for general facility and safety identification
124.00 € - 445.00 €
Specifications
Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
---|---|
Description | Indoor/Outdoor Vinyl Tape for BBP3x Printers |
Adhesive Type | Permanent Acrylic |
Finish | Gloss |
Material | Vinyl (B-595) |
Product Code | Brand | Color | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size (Metric) | Size (English) | Price | Quantity & Availability | |||
11716495
|
Brady™
141997 |
Brown | 30.4 m x 2.8 cm | 100 ft. x 1.125 in. |
199.00 €
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11716615
|
Brady™
142005 |
Gold | 30.4 m x 2.8 cm | 100 ft. x 1.125 in. |
199.00 €
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11776625
|
Brady™
B30C-1125-595-PL |
Purple | 30.4 m x 2.8 cm | 100 ft. x 1.125 in. |
199.00 €
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11706495
|
Brady™
141996 |
Brown | 30.4 m x 5.7 cm | 100 ft. x 2.25 in. |
297.00 €
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11766625
|
Brady™
B30C-2250-595-PL |
Purple | 30.4 m x 5.7 cm | 100 ft. x 2.25 in. |
297.00 €
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11786495
|
Brady™
142004 |
Gold | 30.4 m x 5.7 cm | 100 ft. x 2.25 in. |
297.00 €
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11776495
|
Brady™
142003 |
Gold | 30.4 m x 10.1 cm | 100 ft. x 4 in. |
445.00 €
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11726495
|
Brady™
141998 |
Brown | 30.4 m X 1.27 cm | 0.5 in. x 100 ft. |
124.00 €
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11756625
|
Brady™
B30C-4000-595-PL |
Purple | 30.4 m x 10.1 cm | 100 ft. x 4 in. |
445.00 €
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11796485
|
Brady™
141995 |
Brown | 30.4 m x 10.1 cm | 100 ft. x 4 in. |
445.00 €
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11786625
|
Brady™
B30C-500-595-PL |
Purple | 30.4 m X 1.27 cm | 0.5 in. x 100 ft. |
124.00 €
1 box |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11726615
|
Brady™
142006 |
Gold | 30.4 m X 1.27 cm | 0.5 in. x 100 ft. |
124.00 €
1 box |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
Description
- Durable and low shrink with permanent acrylic adhesive can be applied at cold temperature
- Conforms to irregular, curved, rough and highly textured surfaces
- Used on painted cinder blocks, uneven wood, textured plastics, paper-jacketed pipes, powder-coated surfaces
- Adheres to low-surface energy items (PVC piping, blow-molded equipment cases, ABS plastics, recycled plastics)
- Recommended Ribbon Series: R-10000 Series
- Service Temperature: -40° to 180°F°
- Application Temperature: 0° to 180°F°
- Average Outdoor Durability: 8 to 10 years
Specifications
BS5609:1986 Section 2 and section 3 | |
Permanent Acrylic | |
Vinyl (B-595) | |
Pipe Marking, Arrow Tape, Warehouse Marking, Warning Panels, Safety Signs, Arc Flash and Visual Workplace labels | |
1 | |
Brady Workstation, LabelMark, MarkWare | |
0.102 mm | |
30.40 m |
Indoor/Outdoor Vinyl Tape for BBP3x Printers | |
Gloss | |
Indoor/Outdoor Vinyl Tape | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 Ea. | |
-40°C to +82°C | |
100 ft. | |
30.4 m |