missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyGrip™ Print-on-Hook Labels featuring VELCRO™ Brand Hook

Product Code. 17991940 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
12.70 mm (W) x 3.66 m (L)
19.05 mm (W) x 3.66 m (L)
6.35 mm (W) x 3.66 m (L)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17991940 12.70 mm (W) x 3.66 m (L) Each
17971940 6.35 mm (W) x 3.66 m (L) Each
17991930 19.05 mm (W) x 3.66 m (L) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17991940 Supplier Brady™ Supplier No. 170728
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily place, remove and reposition labels on cable bundles with the BradyGrip™ Print-on Hook label material (B-414), paired with VELCRO™ Brand ONE-WRAP™ Rolls. Available for Brady™ portable label printers.

  • Designed in partnership with Velcro™ Companies to easily and safely mark wire and cable bundles
  • Constructed for long-term use and reuse
  • Made with Velcro™ Brand hooks for secure placement on VELCRO™ Brand ONE-WRAP™ Straps
  • Easy to reposition and reuse when you need to update your bundles
  • VELCRO™ Brand ONE-WRAP™ product not included with purchase
  • VELCRO™ and ONE-WRAP™ are registered trademarks of Velcro™ IP Holdings, LLC

Specifications

Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Continuous
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -40°F to 122°F
Temperature Range (Metric) -40°C to 50°C
Thickness (English) 0.015 in
Thickness (Metric) 0.381 mm
Dimensions (L x W) 12.70 mm (W) x 3.66 m (L)
Length (English) 12 ft.
Length (Metric) 3.66 m
Width (English) 0.50 in
Width (Metric) 12.70 mm
Alternate Part Number M4C-500-414
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.