missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyJet™ J2000 Repositionable Inkjet Vinyl Labels

Product Code. 17120451
Change view
Click to view available options
Dimensions (LxW):
100 ft. x 1.125 in.
100 ft. x 2.25 in.
100 ft. x 4 in.
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (LxW) unitSize
17120451 100 ft. x 4 in. Each
17100451 100 ft. x 1.125 in. Each
17110451 100 ft. x 2.25 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17120451 Supplier Brady™ Supplier No. 151109
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The special aggressive adhesive on this Repositionable Inkjet Material stays in place when you need it to, but removes cleanly without leaving adhesive residue making it ideal for 5S and inventory applications.

  • Durable and flexible material making it ideal for areas where identification is frequently changed
  • Service temperature of -40 to 140°F (-40 to 60°C)

Specifications

Adhesive Type Acrylic, Removable
Coating None
Color White
Finish Matte
Format Continuous
Material Vinyl
Printable Sides Single-side Printable
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Temporary Labeling
For Use With (Equipment) BradyJet™ J2000
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1 Label/Bag
Temperature Range (English) -40°F to +140°F
Temperature Range (Metric) -40°C to +60°C
Thickness (English) 0.01 in.
Thickness (Metric) 0.254 mm
Dimensions (LxW) 100 ft. x 4 in.
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Alternate Part Number J20C-4000-2581
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.