missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyJet J4000 Colour Label Printer

Product Code. 30242811 Shop All Brady Products
Change view
Click to view available options
Color:
Blue, Gray
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30242811 Blue, Gray 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30242811 Supplier Brady™ Supplier No. 322924
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
Estimated Shipment: 12-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This industry inkjet printer creates up to 5,000 full-colour labels per day up to 203.20 mm wide on continuous or die-cut material

  • Ideal for a wide variety of applications in safety, including Lean / 5S, lockout tagout, instructional or safety chemical labelling for handling, storage or transport, as well as lab settings
  • Contains the colour options you need to create ANSI, GHS, ISO, BS5609 and arc flash compliant labels
  • Easily print PDFs or from third-party software packages with the optimised Windows driver
  • Includes Brady Workstation Safety and Facility Identification Software suite, enabling you to immediately start designing professional signs and labels
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.

Specifications

Product Type Printer
Color Blue, Gray
Display Type LED
Material Plastic
Print Technology Inkjet
Length (English) 17 in.
Width (English) 17 in.
Length (Metric) 431.80 mm
Width (Metric) 431.80 mm
Height (English) 9 in.
Height (Metric) 228.60 mm
Dimensions (L x W) 431.8 x 431.8 x 228.6 mm
Color Capability Full Colour
Model J4000-UK-BWS
Print Speed 114.30 mm/sec.
Resolution 4800 dpi
Software Type Brady Workstation, Windows
Connector Types USB, Ethernet
Operating System Windows™ 7, Windows™ 8, Windows™ 10
Weight (English) 36 lb.
Weight (Metric) 16 kg
Certifications/Compliance CE, cUL, FCC class A, RoHS
Warranty 1 year
Power Supply Details AC Adaptor
Voltage 100/240 V
Keyboard Type None
Alternate Part Number J4000-UK-BWS
Plug Type UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.