missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyJet™ Polypropylene Labels

Product Code. 16100481
Change view
Click to view available options
Dimensions (L x W):
0.25 x 0.825 in.
0.25 x 2 in.
0.5 x 2 in.
0.6 x 1.3 in.
1 x 0.5 in.
1 x 1 in.
1 x 1.5 in.
1 x 2 in.
1.5 x 0.75 in.
1.75 x 1.5 in.
Unit Size:
Each
Product Code. Dimensions (L x W) unitSize
16100481 0.25 x 2 in. Each
16190481 1.75 x 1.5 in. Each
16130481 1 x 1.5 in. Each
16180481 0.25 x 0.825 in. Each
16170481 0.6 x 1.3 in. Each
16120481 1 x 1 in. Each
16190471 1 x 2 in. Each
16180471 1.5 x 0.75 in. Each
16170491 0.5 x 2 in. Each
16180491 1 x 0.5 in. Each
10 options
This item is not returnable. View return policy

Product Code. 16100481

Brand: Brady™ 150011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brady™ BradyJet™ Polypropylene Labels are ideal for a wide range of identification applications.

  • Ideal for full-color identification and barcode applications where resistance to liquid nitrogen, autoclave conditions and harsh chemicals is required
  • Matte white polypropylene with acrylic adhesive is inkjet printable
  • Perfect for laboratory identification such as vials, centrifuge tubes and test tubes
  • Chemical resistant, cold resistant, high temperature resistant, low temperature resistant

Specifications

Product Type Label
Color White
For Use With (Equipment) BradyJet J2000
Material Polypropylene
Height (English) 0.375 in.
Diameter (English) 1.88 in. I.D.
Dimensions (L x W) 0.25 x 2 in.
Adhesive Type Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Matte
Format Roll
Shape Rectangle
Temperature Range (English) -112°F to +158°F
Temperature Range (Metric) -80°C to +70°C
For Use With (Application) Laboratory/Healthcare Identification
Quantity 2000/Roll
Alternate Part Number J20-151-7425J
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.