missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i5300 Industrial Label Printer EU with Wi-Fi

Product Code. 17489092
Click to view available options
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17489092

Brand: Brady™ 151284

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Set up, switch out and print faster than you ever imagined with the BradyPrinter i5300 Industrial Label Printer. With a solid metal frame, this printer can handle both high-volume and high-mix labeling applications.

The BradyPrinter i5300 Industrial Label Printer pauses, resumes and stores print jobs in an adjustable queue with overwrite protection.

  • Prints small fonts with precision at 600 dpi
  • Wi-Fi connectivity allows you to get data more easily from a variety of sources
  • Requires no calibration and no heat or speed setting adjustments
  • 20 second material changeovers, works with 5.1 to 101.6 mm label widths
  • 178 mm color touchscreen and built-in auto cutter
  • Solid construction with all metal frame
  • Intuitive and easy to operate
  • Includes EU power cord

Specifications

Display Type Color LCD Touchscreen
Print Technology Direct Thermal, Thermal Transfer
Width (English) 11 in.
Width (Metric) 285 mm
Height (English) 11 in.
Height (Metric) 279 mm
Depth (English) 15.7 in.
Depth (Metric) 401 mm
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Includes Printer, Brady™ Workstation Basic Design Suite, EU Power Cable, USB Cable, Stylus, Cleaning Kit, QuickStart Guide, Jump Drive with How To Videos and 3rd Party Windows™ Driver
Languages Indonesian, Bulgarian, Chinese (Tradditional), Chinese (Simplified), Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Japanese, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Spanish, Turkish
Memory 512 MB RAM, 195 MB IFFS
Model i5300
Print Speed 127 mm/s
Resolution 600 dpi
Connector Types Cabled, Ethernet, USB 2.0, USB Host
Operating System Windows™ 10, Windows™ 7, Windows™ 8, Windows™ Servers 2012, 2012 R2, and 2016
Temperature Range (Metric) 10°C to 40°C
Weight (English) 33 lb.
Weight (Metric) 15 kg
For Use With (Application) Wire and Cable Labeling, Electrical, Laboratory and Barcode Labeling, General Identification
Warranty 2 Year
Voltage 110/240 V
Alternate Part Number I5300-600C-EU-WF
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.