missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BradyPrinter i5300 Industrial Label Printer UK
Description
The BradyPrinter i5300 Industrial Label Printer pauses, resumes and stores print jobs in an adjustable queue with overwrite protection.
- Prints small fonts with precision at 600 dpi
- Requires no calibration and no heat or speed setting adjustments
- 20 second material changeovers, works with 5.1 to 101.6 mm label widths
- 178 mm color touchscreen and built-in auto cutter
- Solid construction with all metal frame
- Intuitive and easy to operate
- Includes UK power cord
Specifications
Specifications
| Display Type | Color LCD Touchscreen |
| Print Technology | Direct Thermal, Thermal Transfer |
| Width (English) | 11 in. |
| Width (Metric) | 285 mm |
| Height (English) | 11 in. |
| Height (Metric) | 279 mm |
| Depth (English) | 15.7 in. |
| Depth (Metric) | 401 mm |
| Autoclavable | Not Autoclavable |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?