missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BradyPrinter i7100 with Peel Function

Product Code. p-200102304
Change view
Click to view available options
Resolution:
300 dpi
600 dpi
Alternate Part Number:
i7100-300P-UK-BWS
i7100-600P-UK-BWS
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Resolution Alternate Part Number unitSize
30242830 300 dpi i7100-300P-UK-BWS 1 set
30242836 600 dpi i7100-600P-UK-BWS 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30242830 Supplier Brady™ Supplier No. 322877
Add to basket
Add to basket
This item is not returnable. View return policy

The BradyPrinter i7100 industrial thermal transfer benchtop printer is ideal for reliable high volume and accurate printing on sleeves, tags, labels, tapes, cable markers and more.

  • Print on the widest range of materials with confidence, including difficult to print materials
  • Peel configuration automatically peels labels from the liner
  • Prints ultra-sharp on labels as small as 4 mm with high accuracy
  • Designed to print thousands of labels per day, everyday
  • Easy-to-use touch screen interface to adjust printer settings quickly and easily
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.

Specifications

Product Type Printer Kit
Color Blue, Gray
Display Type Color LCD
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 18.1 in.
Width (English) 9.9 in.
Length (Metric) 459.74 mm
Width (Metric) 251.46 mm
Height (English) 11.4 in.
Height (Metric) 289.56 mm
Dimensions (L x W) 459.74 x 251.46 x 289.56 mm
Color Capability Monocolour
Display Size 50.80 x 91.44 mm
Includes Brady Workstation Suite, Peel Function
Languages English, Spanish, German, French, Dutch
Memory 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
Model i7100-300P-UK-BWS
Print Speed 150.00 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Windows
Connector Types Ethernet, I/O connection, Bluetooth (optional), Wi-Fi (optional), Serial, USB
Operating System Windows™ 7, Windows™ 8, Windows™ 10, Windows™ Server 2012, Windows™ Server 2012 R2, Windows™ Server 2016
Weight (English) 22.05 lb.
Weight (Metric) 10 kg
Certifications/Compliance CE, FCC class A, FCC class CB, CCC, UL
Warranty 2 years
Power Supply Details AC Adaptor
Voltage 100/240 V
Keyboard Type None
Alternate Part Number i7100-300P-UK-BWS
Plug Type UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.