missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ideal for biological samples that contain detergents such as TRITON™ X-100
- No additives that can be leached out and no siliconization of the surface
- High chemical resistance, ideal for working with solvents
- Tips can be autoclaved at 121°C without damaging the material properties
Specifications
Specifications
| Volume (Metric) | 2 to 200 μL |
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Certifications/Compliance | DNA, RNase, ATP and endotoxin-free |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | High translucency, easy ejection and low waste, quick volume check |
| Format | TipBox |
| Tip Style | Ultra Low Retention |
| Graduated | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?