missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BRANDplates™ Insert Strips With Inlet Opening System
Shop All Brand Products
Click to view available options
Surface Treatment:
Non-treated
cellGrade plus
Supportive Membrane:
PC Membrane
PET
Pore Size:
0.4 μm
1 μm
3 μm
8 μm
Height (Metric):
9 mm
13.4 mm
Unit Size:
Pack of 12
Description
BRANDplates™ Insert Strips With Inlet Opening System
- Sterile
- BIO-CERT™ CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, pyrogens, and non-cytotoxic
- cellGrade™ plus surface treatment
- Features inlet channels that enable rapid and consistent media changes, supporting both submersion and air-lift cultures
- Inlet channels allow for adjustment of medium levels without damaging tissue models
- Membrane material options: PC or PET, tailored for different optical requirements and cell visibility
- Multiple membrane pore sizes for different applications
- 12 strips per pack, with four wells each
Applications:
Automated in vitro preparation of human tissues
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 400 μL |
| Color | Clear |
| Culture Area | 0.6 cm2 |
| Material | Polystyrene |
| Sterility | Sterile |
| Surface Treatment | cellGrade plus |
| Type | Insert Strips with Inlet Opening System |
| Well Count | 4 |
| Pore Size | 3 μm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction