missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BRANDplates™ Insert Strips With Inlet Opening System

Product Code. 15650647 Shop All Brand Products
Click to view available options
Surface Treatment:
Non-treated
cellGrade plus
Supportive Membrane:
PC Membrane
PET
Pore Size:
0.4 μm
1 μm
3 μm
8 μm
Height (Metric):
9 mm
13.4 mm
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 15650647

Brand: BRAND™ 782901

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available with either polycarbonate (PC) or polyethylene terephthalate (PET) membranes.

BRANDplates™ Insert Strips With Inlet Opening System

  • Sterile
  • BIO-CERT™ CELL CULTURE QUALITY: Free of human DNA, RNase, DNase, pyrogens, and non-cytotoxic
  • cellGrade™ plus surface treatment
  • Features inlet channels that enable rapid and consistent media changes, supporting both submersion and air-lift cultures
  • Inlet channels allow for adjustment of medium levels without damaging tissue models
  • Membrane material options: PC or PET, tailored for different optical requirements and cell visibility
  • Multiple membrane pore sizes for different applications
  • 12 strips per pack, with four wells each

Applications:

Automated in vitro preparation of human tissues

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Capacity (Metric) 400 μL
Color Clear
Culture Area 0.6 cm2
Material Polystyrene
Sterility Sterile
Surface Treatment cellGrade plus
Type Insert Strips with Inlet Opening System
Well Count 4
Pore Size 0.4 μm
Quantity 12/Pk.
Supportive Membrane PC Membrane
Height (Metric) 9 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.