Learn More
BRAND™ BIO-CERT™ Pipet Tips, 50 to 1000uL
Manufactured from high-purity, oleamide- and diHEMDA-free polypropylene. BIO-CERT™ are sterile and free of biological contaminants. Thin-walled for high translucency, easy ejection, and low waste.
Brand: BRAND™ 732372
Code : NEW
Additional Details : Weight : 0.89000kg
Description
- High-purity polypropylene is oleamide- and diHEMDA-free
- Independently certified sterile and free of biological contaminants
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 250, 500 and 1000μL for quick volume check
- Available in either standard or ultra low retention types
- Available either in bulk packages or in convenient, ecological rack-and-stack formats
- Bulk tips are blue colored and racked tips are colorless and placed into blue-colored tip tray
Ultra low retention tips
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low sample retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Specifications
50 to 1000 μL | |
Colorless | |
2.75 in. | |
DNase, RNase, ATP, and Endotoxin Free | |
Low Retention | |
Yes | |
Polypropylene |
Sterile | |
Autoclavable | |
7cm | |
Rack | |
TipStack, 10 racks of 96 pieces and two boxes | |
Bio-Cert | |
250, 500, 1000μL |