Learn More
BRAND™ Pipet Tips, 0.5 to 20uL
Manufactured from high-purity, oleamide and diHEMDA-free polypropylene. Pipet Tips, 0.5 to 20μL allow pipetting in microtubes and microplates without touching the walls. Gradations marked at 2μL and 10μL provide quick volume assessment.
Brand: BRAND™ 732204
44.06 EUR valid until 2024-12-31
Use promo code "21921" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.41000kg
Description
- Nonsterile , high-purity polypropylene is free from oleamide and diHEMDA.
- Gradations marked at 2μL and 10μL provide quick volume assessment.
- Slender design allows pipetting in microtubes and microplates without touching the walls.
- Available in either standard or ultra low retention types.
- Available either in bulk packages or in convenient rack-and-stack formats.
Ultra low retention tips
- Produced through special, patented physicochemical process.
- Homogeneous, defect-free surface thus produced has low surface tension.
- Reduce sample loss and provide substantially higher reproducibility when working with critical media.
- For biological samples that contain detergents such as Triton™ X-100, SDS, Tween, etc.
- High chemical resistance.
- Tips can be autoclaved at 121°C (2 bar) without damaging material properties.
Specifications
0.5 to 20 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Slender | |
Yes | |
2, 10μL |
Non-sterile | |
Autoclavable | |
Racked, TipBox | |
TipBox, 5 boxes, 96 each | |
Polypropylene |