missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipette Tips, 0.5 to 20 μL
Alle ansehen Brand Produkte

missing translation for 'orderingAttributeHoverText'
Packaging:
Bulk
TipBox
TipBox, 5 boxes, 96 each
TipRack
TipStack, 2 x 5 refills, 96 each
Quantity:
10,000/Pk.
1000/Pk.
480/Pk.
960/Pk.
Tip Style:
Low Retention, Narrow
Narrow
missing translation for 'unitSize'
Pack of 1000
Pack of 480
Pack of 960
Filtered:
Non-filtered
Beschreibung
- Nonsterile , high-purity polypropylene is free from oleamide and diHEMDA.
- Gradations marked at 2 μL and 10 μL provide quick volume assessment.
- Slender design allows pipetting in microtubes and microplates without touching the walls.
- Available in either standard or ultra low retention types.
- Available either in bulk packages or in convenient rack-and-stack formats.
Ultra low retention tips
- Produced through special, patented physicochemical process.
- Homogeneous, defect-free surface thus produced has low surface tension.
- Reduce sample loss and provide substantially higher reproducibility when working with critical media.
- For biological samples that contain detergents such as Triton™ X-100, SDS, Tween, etc.
- High chemical resistance.
- Tips can be autoclaved at 121°C (2 bar) without damaging material properties.
Spezifikation
Spezifikation
| Volume (Metric) | 0.5 to 20 μL |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| Format | Refill |
| Tip Style | Narrow |
| Packaging | TipStack, 2 x 5 refills, 96 each |
| Quantity | 960/Pk. |
| Graduated | Yes |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur