missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Pipet Tips, 0.5 to 20uL
Manufactured from high-purity, oleamide and diHEMDA-free polypropylene. Pipet Tips, 0.5 to 20μL allow pipetting in microtubes and microplates without touching the walls. Gradations marked at 2μL and 10μL provide quick volume assessment.
30.15 € - 53.65 €
Specifications
Volume (Metric) | 0.5 to 20 μL |
---|---|
Sterility | Non-sterile |
Color | Colorless |
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
Product Code | Brand | Format | Tip Style | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Tip Style | Packaging | Price | Quantity & Availability | |||
15164887
|
BRAND™
732004 |
Bulk | Slender | Bulk, 1 bag of 1000 each |
40.75 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15114897
|
BRAND™
732024 |
Bulk | Slender | Bulk xxl, 10 bagss of 1000 each |
30.15 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15104907
|
BRAND™
732104 |
Refill unit | Slender | 10 TipRacks, 96 each. (Refill units for TipBox racks.) |
53.65 €
Pack of 960 |
In Stock
Log in to see stock. |
|||
15184907
|
BRAND™
732204 |
Racked, TipBox | Slender | TipBox, 5 boxes, 96 each |
49.90 €
Pack of 480 |
In Stock
Log in to see stock. |
|||
15174927
|
BRAND™
732304 |
Rack | Low Retention, Slender | TipBox, 5 boxes, 96 each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15194917
|
BRAND™
732244 |
Refill | Slender | TipStack, 2 x 5 refills, 96 each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Nonsterile , high-purity polypropylene is free from oleamide and diHEMDA.
- Gradations marked at 2μL and 10μL provide quick volume assessment.
- Slender design allows pipetting in microtubes and microplates without touching the walls.
- Available in either standard or ultra low retention types.
- Available either in bulk packages or in convenient rack-and-stack formats.
Ultra low retention tips
- Produced through special, patented physicochemical process.
- Homogeneous, defect-free surface thus produced has low surface tension.
- Reduce sample loss and provide substantially higher reproducibility when working with critical media.
- For biological samples that contain detergents such as Triton™ X-100, SDS, Tween, etc.
- High chemical resistance.
- Tips can be autoclaved at 121°C (2 bar) without damaging material properties.
Specifications
0.5 to 20 μL | |
Colorless | |
DNase, RNase, ATP, and Endotoxin Free | |
Polypropylene |
Non-sterile | |
Autoclavable | |
Yes | |
2, 10μL |