missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipet Tips, 5 to 300 μL

Product Code. 15144897 Shop All Brand Products
Change view
Click to view available options
Tip Style:
Low Retention
Standard
Format:
Bulk
Rack
Refill
Packaging:
Bulk, 10,000 pieces
Bulk, 1000 pieces
TipBox, 5 xoxes of 96 pieces
TipRack
Unit Size:
Pack of 1000
Pack of 480
Pack of 960
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tip Style Format Packaging Unit Size
15144897 Standard Bulk Bulk, 10,000 pieces Pack of 1000
15174887 Standard Bulk Bulk, 1000 pieces Pack of 1000
15194897 Standard Refill TipRack Pack of 960
15114917 Standard Rack TipBox, 5 xoxes of 96 pieces Pack of 480
15104937 Low Retention Rack TipBox, 5 xoxes of 96 pieces Pack of 480
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15144897 Supplier BRAND™ Supplier No. 732030
  • ONLINE EXCLUSIVE PRICE
    27.00 €
    26.00 € / Pack of 1000
    Save 1.00 €
    3% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
Bulk Quote Request

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for high-quality micro-pipettes and suitable for various applications. BRAND™ 5 to 300 μL pipette tips ensure precise and efficient pipetting. Tips are cleanroom-produced, free from contaminants, and environmentally friendly.

Used for virtually all pipettes with yellow color code.

  • High-purity polypropylene is oleamide- and diHEMDA-free
  • Nonsterile
  • All unopened packages are DNA-, RNAse, ATP- and endotoxin-free
  • Thin-walled for high translucency, easy ejection and low waste
  • Graduation at 50, 100 and 300 μL for quick volume check
  • Available in either standard or ultra low retention types
  • Available either in bulk packages or in convenient, ecological rack format
  • Racked tips are colorless and placed into green-colored tip tray

Ultra low retention tips

  • Produced through special, patented physicochemical process
  • Homogeneous, defect-free surface for low surface tension and minimal sample retention
  • Reduce sample loss and provide substantially higher reproducibility when working with critical media
  • For biological samples that contain proteins, nucleic acids, detergents and other difficult liquids that can increase sample loss
  • High chemical resistance
  • Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
TRUSTED_SUSTAINABILITY

Specifications

Description Life Science Quality
Volume (Metric) 5 to 300 μL
Filtered Non-filtered
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (English) 2.08 in.
Length (Metric) 5.3 cm
Certifications/Compliance Certified Life Science Quality, BIO-CERT Liquid Handeling Quality, ISO 11 137 and AAMI Guidelines
Clean Claims DNase, RNase, ATP, and Endotoxin Free
For Use With (Application) Reverse pipetting, plate washing, working with multichannel pipettes
Format Bulk
Tip Style Standard
Packaging Bulk, 10,000 pieces
Quantity 10 Bags, 1000 Tips/Bag (10,000 Tips)
Product Type Pipette Tips
Disposable Limited-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material Polypropylene
Graduations 50, 100, 300 μL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.