missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
- High-purity polypropylene is oleamide- and diHEMDA-free
- Nonsterile
- All unopened packages are DNA-, RNase-, ATP- and endotoxin-free
- Thin-walled for high translucency, easy ejection and low waste
- Graduations at 250, 500 and 1000μL for quick volume check
- In convenient, ecological rack-and-stack format
- Tips are colorless and placed into blue-colored tip tray
- Produced through special, patented physicochemical process
- Homogeneous, defect-free surface for low surface tension and low retention
- Reduce sample loss and provide substantially higher reproducibility when working with critical media
- For biological samples that contain proteins, nucleic acids, detergents or other difficult liquids that can increase sample loss
- High chemical resistance
- Tips can be autoclaved at 121°C (2 bar) without damaging low retention properties
Especificaciones
Especificaciones
| Volume (Metric) | 0.5 to 10 μL |
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Clean Claims | DNase, RNase, ATP, and Endotoxin Free |
| For Use With (Application) | For routine laboratory and research pipetting |
| Format | Rack |
| Tip Style | Low Retention |
| Graduated | Yes |
| Material | Polypropylene |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?
