missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Low Density Polyethylene Dropping Bottles

Product Code. 15293009
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Thread Size (Metric):
GL 25
GL 32
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Thread Size (Metric) Unit Size
15293009 1000 mL GL 32 Pack of 12
15283009 500 mL GL 25 Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15293009 Supplier BRANDTECH™ VITLAB™ Supplier No. 95187
  • ONLINE EXCLUSIVE PRICE
    77.90 €
    66.40 € / Pack of 12
    Save 11.50 €
    14% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

VITLAB Dropping bottles are made of low density polyethylene

  • Screw caps made of high density polyethylene.
  • Trim top to customize orifice size
  • Push-on cap helps secure contents
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Transparent
Material LDPE
Quantity 12/Pk.
Sterility Non-sterile
Thread Size (Metric) GL 32
Closure Included Yes
Drop Size Fine
Graduated No
Mouth Narrow
Height (Metric) 269 mm
Width (English) 3.6 in.
Height (English) 10.6 in.
Closure Material PE-HD
Closure Size GL 32
Diameter (Metric) 92 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 33.8 oz.
Shape Round
Disposable Reusable
Product Type Plastic Dropping Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.