missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ 8-Strip PCR Tubes without Caps, BIO-CERT™ PCR QUALITY

Product Code. 10249500 Shop All Brand Products
Change view
Click to view available options
Color:
Blue
Clear
Green
Pink
White
Yellow
Product Type:
8-tube Strip
Closure Included:
No
Volume (Metric):
0.2 mL
Unit Size:
Pack of 125
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Product Type Closure Included Volume (Metric) unitSize
10249500 Clear 8-tube Strip No 0.2 mL Pack of 125
10448092 Pink 8-tube Strip No 0.2 mL Pack of 125
10375722 Yellow 8-tube Strip No 0.2 mL Pack of 125
10405982 Green 8-tube Strip No 0.2 mL Pack of 125
10561783 Blue 8-tube Strip No 0.2 mL Pack of 125
10165964 White 8-tube Strip No 0.2 mL Pack of 125
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10249500 Supplier BRAND™ Supplier No. 781320
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from high-quality virgin polypropylene for excellent, reproducible results. Caps available separately

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Color Options: Offered in multiple colors for simplified visual sample tracking and organization.
  • White PCR Strip Tubes: Enhanced with titanium dioxide (TIO2) to optimize fluorescence signal reflection, making them ideal for qPCR applications.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase and DNA free
Color Clear
Volume (Metric) 0.2 mL
Quantity 125 Strips
Sterility Non-sterile
Material Polypropylene
Dnase Free Yes
RNase Free Yes
Closure Type Not Included
No. of Wells 8
Autoclavable Autoclavable
Closure Included No
Disposable Single-use
Format Strip
Product Type 8-tube Strip
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.