missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ PFA Sample Containers

Product Code. 10070641
Click to view available options
Capacity (Metric):
90 mL
Capacity:
90 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10070641

Brand: BRANDTECH™ VITLAB™ 130497

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

VITLAB PFA sample containers supplied with screw cap and are suitable for trace analysis work.

  • Suitable for sample collection, transport and storage.
  • Autoclavable at 121 C

Specifications

Capacity (Metric) 90 mL
Product Type Sample Container
Capacity (English) 3.04 oz.
Material PFA
For Use With (Application) Sample Collection, Transport and Storage
Capacity 90 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.