missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Bottletop Dispenser Replacement Discharge Tube

Product Code. 10599012 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
5, 10mL Dispensette organic bottletop dispenser
BRAND seripettor bottle-top dispenser
BRAND seripettor pro bottle-top dispenser
Length (Metric):
90 mm
120 mm
Color:
Red
Yellow
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Length (Metric) Color unitSize
10599012 BRAND seripettor pro bottle-top dispenser 90 mm Red Each
10792931 5, 10mL Dispensette organic bottletop dispenser 90 mm Yellow Each
10675581 BRAND seripettor pro bottle-top dispenser 120 mm - Each
10665581 BRAND seripettor pro bottle-top dispenser 90 mm - Each
10442581 BRAND seripettor bottle-top dispenser - - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10599012 Supplier BRAND™ Supplier No. 707916
  • ONLINE EXCLUSIVE PRICE
    49.90 €
    34.80 € / Pack of 1
    Save 15.10 €
    30% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement discharge tubes for use with seripettor™ / seripettor™ pro bottle-top dispensers.

Discharge tubes for seripettor™. Includes closure cap, EPDM discharge valve, and sealing ring:

  • Part No: 704520 - standard tip, for use with 10 and 25 mL models

Discharge tube for seripettor™ pro. Includes integrated discharge valve and flat seal.

  • Part No: 707915 - fine tip, for use with 2 mL model
  • Part No. 707916 - standard tip, for use with 10 mL model
  • Part No. 707918 - standard tip, for use with 25 mL model

Discharge tube adapter sold separately

Discharge tube for seripettor™ pro. Includes a Luer-Lock attachment for microfilter

  • Part No. 707928 - for use with 2, 10, and 25 mL models.

Discharge tube adapter sold separately. Not suitable for HF and peroxide.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Discharge Tube
Autoclavable Autoclavable
Color Red
For Use With (Application) Serial dispensing
For Use With (Equipment) BRAND seripettor pro bottle-top dispenser
Includes Integrated valve
Tip Type Standard
Length (English) 3.54 in.
Length (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.