missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VACUU·LAN Mini-Network
Click to view available options
Diameter (Metric) Outside:
6 mm
Unit Size:
Each
Description
- Provides distribution of vacuum from a single diaphragm vacuum pump (not included) to three vacuum ports with independent flow control
- Integrated check valves isolate applications from each other to protect them from line fluctuations and resultant cross-contamination
- The flow path is made from fluoropolymers and other corrosion resistant materials, making it suitable for use in most standard laboratory applications
- Comes with installed support rods for easy mounting on laboratory support frames or stands; alternately it can be wall mounted
- Can deliver source-dependent vacuum down to 2mbar (1.5Torr) to bench vacuum ports
Specifications
Specifications
| Diameter (Metric) Outside | 6 mm |
| For Use With (Application) | Preventing cross-contamination |
| For Use With | Benchtop sized diaphragm vacuum pumps |
| Includes | Installed support rods |
| Max. Operating Temperature (Metric) | 80°C (gas), 40°C (ambient) |
| Max. Operating Temperature (English) | 176°F (gas), 104°F (ambient) |
| Overall Length (English) | 25.8 in. |
| Overall Length (Metric) | 655 mm |
| Overall Width (English) | 3.9 in. |
| Overall Width (Metric) | 98 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction