missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Pirani Fine Vacuum Gauges

Product Code. 10774616
Change view
Click to view available options
Display Type:
LCD
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Display Type Unit Size
10774616 LCD Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10774616 Supplier VACUUBRAND™ Supplier No. 20683190
Estimated Shipment: 12-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Gauge, mounting rod, operating manual

Replace fragile McLeod and dial gauges. Vacuubrand™ Pirani Fine Vacuum Gauges combine digital indication for precision and analog indication for trending.

Displays combine digital indication for precision and analog indication for trending.

  • User-selectable units: torr, mbar, or hectoPascal (hPa)
  • All models can be calibrated for ISO 9000/GLP compliance
  • Measures to 10-3 torr/mbar/hPa using the Pirani (thermal conduction) principle; suitable for rotary vane (oil-sealed) pumps used in freeze drying and molecular distillation
  • Plugs into a standard 115V wall outlet

Order Info

DCP3000 units can be fitted with additional gauge heads for monitoring multiple applications, or increasing accuracy across the atmosphere to 10-3 range. Ask your Fisher Scientific™ representative fro orderign information.

Warranty

One year

TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W x H) 5.4 x 4.8 x 4.5 in. (13.8 x 12.4 x 11.5 cm)
For Use With (Application) Measuring vacuum range
Height (English) 4.5 in.
Height (Metric) 11.5 cm
Includes Gauge, mounting rod, operating manual
Length (English) 5.4 in.
Length (Metric) 13.8 cm
Width (English) 4.8 in.
Width (Metric) 12.4 cm
Display Type LCD
Product Type Pirani Fine Vacuum Gauge
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.