missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ CPX Series Ultrasonic Cleaning Bath

Product Code. 13483609
Change view
Click to view available options
Model:
CPX1800-E
CPX2800-E
CPX3800-E
CPX5800-E
CPX8800-E
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
230/240 V
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Capacity (Metric) Dimensions (D x W x H) Interior Voltage Unit Size
13483609 CPX1800-E 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 230/240 V Each
13423619 CPX2800-E 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 230/240 V Each
13473619 CPX3800-E 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 230/240 V Each
13403629 CPX5800-E 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 230/240 V Each
13433629 CPX8800-E 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 230/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 13483609 Supplier Branson Ultrasonics™ Supplier No. CPX952139R
  • ONLINE EXCLUSIVE PRICE
    1092.00 €
    812.00 € / Pack of 1
    Save 280.00 €
    25% Off
View all promotions
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Outfit your lab with a classic tabletop cleaner, offering high-tech design, solid construction and featuring reliable digital controls with power tracking capabilities.

Bransonic CPX ultrasonic bath cleaners feature digital controls with power tracking capabilities to adjust for light or heavy loads, high/low power control, degassing and sleep mode.
  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40kHz rugged industrial transducers
  • 99 min. digital timer with continuous ultrasonic operation
  • With built-in pour drain, tank cover
  • Plastic body, chemical-resistant
Ultrasonic Power Tracking
  • Immediately brings tank's frequency back to its optimum point
  • Control circuitry actively tracks operating frequency of bath
  • Delivers unwavering cavitation, steady activity in bath even when load conditions change
Degassing and Conditioning the Solution
  • Can be set up to 99 minutes
  • Extended degas time periods allow beyond cleaning applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids, cell lysing, and dispersion of particles
High/Low Power Control
  • Allows user to lower amplitude of acoustic energy in bath: 100% power to tank for normal applications, 70% power for delicate applications
  • Helps to avoid damage to components in bath during ultrasonic process
Sleep Mode
  • An energy-saving feature
  • When cycle is complete and no control keys are touched for 15 minutes, unit goes into sleep mode
  • Touching any key on controller causes unit to come back on
  • Controls are located above and behind cleaning tank in an easily accessible control tower panel, and raised above the tank to avoid damage from cleaning solutions

Specifications

Display LCD
Material Plastic
Timer 90 min.
Frequency 40 kHz
Voltage 230/240 V
Capacity (English) 0.5 gal.
Capacity (Metric) 1.9 L
Dimensions (D x W x H) Interior 15 x 14 x 10 cm (6 x 5.5 x 4 in.)
For Use With (Application) Cleaning
Includes Tank cover
Model CPX1800-E
Weight (English) 7 lb.
Weight (Metric) 3.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.