missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ MH Series Heated Ultrasonic Cleaning Bath

Product Code. 13403619
Change view
Click to view available options
Model:
M1800H-E
M2800H-E
M3800H-E
M5800H-E
M8800H-E
Capacity (Metric):
1.9 L
2.8 L
5.7 L
9.5 L
20.8 L
Dimensions (D x W x H) Interior:
15 x 14 x 10 cm (6 x 5.5 x 4 in.)
23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
29 x 15 x 15 cm (11.5 x 6 x 6 in.)
29 x 24 x 15 cm (11.5 x 9.5 x 6 in.)
49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.)
Voltage:
230/240 V
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Capacity (Metric) Dimensions (D x W x H) Interior Voltage Unit Size
13403619 M2800H-E 2.8 L 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.) 230/240 V Each
13463609 M1800H-E 1.9 L 15 x 14 x 10 cm (6 x 5.5 x 4 in.) 230/240 V Each
13443619 M3800H-E 5.7 L 29 x 15 x 15 cm (11.5 x 6 x 6 in.) 230/240 V Each
13483619 M5800H-E 9.5 L 29 x 24 x 15 cm (11.5 x 9.5 x 6 in.) 230/240 V Each
13423629 M8800H-E 20.8 L 49.5 x 29 x 15 cm (19.5 x 11.5 x 6 in.) 230/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 13403619 Supplier Branson Ultrasonics™ Supplier No. CPX952237R
  • ONLINE EXCLUSIVE PRICE
    1380.75 €
    1031.00 € / Pack of 1
    Save 349.75 €
    25% Off
View all promotions
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Outfit your lab with an industry classic. Branson Ultrasonic Tabletop Cleaners offer rock-solid construction plus a hi-tech design and will provide you with years of reliable use.

Bransonic MH Series cleaners are known for offering a level of precision and reliability.

  • Sweep frequency eliminates standing waves and creates consistent cavitation throughout tank
  • 40 kHz rugged industrial transducers
  • Controls located above and behind cleaning tank in an easily accessible control tower panel, and raised above tank to avoid damage from cleaning solutions
  • Constant activity/power tracking: Automatically maintains ultrasonic power by adjusting for changes
  • in liquid level and temperature caused by light/heavy load
  • Convenient built-in pour drains featured on 0.5- and 0.75 gal. models
  • Tank drains with valves are incorporated on models 1.5-gallon and larger
  • Plastic body, chemical-resistant
  • Tank cover included

Specifications

Display None - Control Dial
Material Plastic
Timer 60 min.
Frequency 40 kHz
Voltage 230/240 V
Capacity (English) 0.75 gal.
Capacity (Metric) 2.8 L
Dimensions (D x W x H) Interior 23 x 14 x 10 cm (9.5 x 5.5 x 4 in.)
Includes Tank cover
Model M2800H-E
Weight (English) 9 lb.
Weight (Metric) 4.1 kg
Plug Type CEE 7/7 (Continental European)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.