missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Bransonic™ Ultrasonic Cleaning Bath Accessory, Perforated Trays

Product Code. 10796295
Change view
Click to view available options
Capacity (Metric):
2.27 L
3.4 L
6.8 L
11.4 L
25 L
For Use With (Equipment):
Ultrasonic Bath, Model 1800
Ultrasonic Bath, Model 2800
Ultrasonic Bath, Model 3800
Ultrasonic Bath, Model 5800
Ultrasonic Bath, Model 8800
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) For Use With (Equipment) unitSize
10796295 2.27 L Ultrasonic Bath, Model 1800 Each
10745735 6.8 L Ultrasonic Bath, Model 3800 Each
10644175 3.4 L Ultrasonic Bath, Model 2800 Each
10633605 25 L Ultrasonic Bath, Model 8800 Each
10244584 11.4 L Ultrasonic Bath, Model 5800 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10796295 Supplier Branson Ultrasonics™ Supplier No. 100410160
  • ONLINE EXCLUSIVE PRICE
    155.40 €
    110.14 € / Pack of 1
    Save 45.26 €
    29% Off
Estimated Shipment: 02-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Branson ultrasonic baths

  • Accessories for ultrasonic bench-top system

Specifications

Type Perforated Tray
Capacity (Metric) 2.27 L
Capacity (English) 0.5 gal.
For Use With (Equipment) Ultrasonic Bath, Model 1800
Material Stainless Steel
Dimensions (L x W x H) 15 x 15.2 x 10.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.