missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Bransonic™ Ultrasonic Cleaning Bath Accessory, Support Racks

Product Code. 10537644
Change view
Click to view available options
For Use With (Equipment):
Ultrasonic Bath, Model 1800
Ultrasonic Bath, Model 2800
Ultrasonic Bath, Model 3800
Ultrasonic Bath, Model 5800
Ultrasonic Bath, Model 8800
Height (English):
8 in.
12 in.
15 in.
20 in.
Width (English):
6 in.
8 in.
15 in.
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Height (English) Width (English) unitSize
10537644 Ultrasonic Bath, Model 8800 20 in. 15 in. Each
10755735 Ultrasonic Bath, Model 3800 12 in. 8 in. Each
10706305 Ultrasonic Bath, Model 1800 8 in. 6 in. Each
10450904 Ultrasonic Bath, Model 2800 12 in. 6 in. Each
10204634 Ultrasonic Bath, Model 5800 15 in. 15 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10537644 Supplier Branson Ultrasonics™ Supplier No. CPN916043
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Branson ultrasonic baths

  • Choice of sizes to fit all baths

Specifications

Type Support Rack
For Use With (Equipment) Ultrasonic Bath, Model 8800
For Use With (Application) For Model 8800
Height (English) 20 in.
Height (Metric) 50.8 cm
Width (English) 15 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.