missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Brass Cork Drill Set

Product Code. 15829584
Change view
Click to view available options
Material:
Brass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material
15829584 Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15829584 Supplier Witeg™ Supplier No. 7 414 302
  • ONLINE EXCLUSIVE PRICE
    476.72 €
    367.75 € / Pack of 1
    Save 108.97 €
    22% Off
 Restricted Item
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supplied in a set of 9 pieces.

  • With handle
  • Manufactured from brass
  • Bore diameter range from 5 to 15 mm
  • 5.0, 6.25, 7.5, 8.75, 10.0, 11.25, 12.5, 13.75 and 15.0 mm

Specifications

Product Type Cork Borer
Diameter (Metric) Outer From 5 to 15 mm
Material Brass
Includes 9 pieces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.