missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Brass (Stainless Steel) Calibration Weight Set, Class M1

Product Code. 15525139 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
1g to 5kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15525139 1g to 5kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15525139
  • ONLINE EXCLUSIVE PRICE
    1128.90 €
    740.00 € / Pack of 1
    Save 388.90 €
    34% Off
Estimated Shipment: 05-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Use with weighing instruments of medium accuracy class III. Fisherbrand™ Class M1 Stainless Steel Calibration Weights are ideal for the verification or calibration of class M2 weights.

  • Class M1 calibration weight
  • In compliance with OIML R111
  • Supplied individually or as a set, in a plastic case or a wooden box

Specifications

Classification M1
Material Stainless Steel
Weight (Metric) 1 g to 5 kg
Mass 1 g to 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.