missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Brass Stainless Steel Gas Regulator

Product Code. 12940820
Encompass
Change view
Click to view available options
Gases Measured:
Fuel Gas
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gases Measured Unit Size
12940820 Fuel Gas Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12940820 Supplier Gas Arc™ Supplier No. 3960003296
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Cylinder pressure up to 300bar

  • Laboratory use, high purity
  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Plated brass construction to meet laboratory requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Outlet connection: 1/4 inch NPT female
  • 316L stainless steel diaphragm
  • 316L stainless steel cased nickel plated cylinder contents and outlet pressure gauges (vacuum facility on outlet pressure gauge)

Specifications

Connection Type Two gauge multi stage
Delivery Pressure 300 bar
Diaphragm Material Stainless Steel
Type Gas Regulator
Filter Material Stainless Steel
Flow Capacity Tamper proof high flow
For Use With (Application) This essential for specialty gas control applications throughout laboratory, research and development, analytical facilities and many industries.
For Use With (Equipment) Cylinder
Gases Measured Fuel Gas
Gauge Two
Gauge Pressure (Metric) 300 bar
Material Brass, Stainless Steel
No. of Stages Multi
Operating Temperature Range (Metric) -20°C to +60°C
Port Type NPT Female
Pressure Range (Inlet) 20 bar
Pressure Range (Outlet) 0 to 10 bar
Relief Valve Tamper proof high flow safety
Diameter (Metric) Diaphragm 316 L
Diameter (Metric) Gauge 316 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.