missing translation for 'onlineSavingsMsg'
Learn More

Gas Arc™ Brass Stainless Steel Gas Regulator

Product Code. 12950800
Encompass
Change view
Click to view available options
Flow Rate:
High
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
12950800 High Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12950800 Supplier Gas Arc™ Supplier No. 3960001025

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cylinder pressure up to 300bar

  • Regulators to BS EN ISO 9001 and BS EN ISO 2503
  • Two gauge single and multi stage
  • Cylinder pressure up to 300bar
  • Robust brass construction to meet industry requirements
  • Tamper proof high flow safety relief valve
  • Safety gauges to BS EN ISO 562
  • Encapsulated valve design fitted with 316L sintered stainless steel filter
  • Regulator outlet connection: 3/8 inch BSP
  • Propane regulator is plugged

Specifications

Connection Type Two gauge multi stage
Delivery Pressure 60 bar
Diaphragm Material Stainless Steel
Type Gas Regulator
Filter Material Stainless Steel
Flow Rate High
For Use With (Application) These include 24 hour life support systems, food and drink processing, high tech manufacturing controls and numerous other industrial applications.
For Use With (Equipment) cylinder
Gases Measured Carbon Dioxide
Gauge Two
Material Brass, Stainless Steel
No. of Stages Multi
Pressure Range (Inlet) 60 bar
Pressure Range (Outlet) 0 to 10 bar
Relief Valve Tamper proof high flow safety
Diameter (Metric) Diaphragm 316 L
Diameter (Metric) Gauge 316 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.