missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Brass Slot Front Thermometer Case

Product Code. 13099172
Change view
Click to view available options
Length (Metric):
155 mm
305 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
13099172 305 mm Each
13089172 155 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13099172 Supplier Brannan™ Supplier No. 47/432/0
  • ONLINE EXCLUSIVE PRICE
    7.45 €
    6.79 € / Pack of 1
    Save 0.66 €
    8% Off
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Brannan™ Brass Slot Front Thermometer Case protects a standard 6.5mm diameter laboratory thermometer from breakage and includes a slot front for easy reading, a suspension ring at the top and holes in the bulb end to ensure quick response to temperature.

  • Solid brass construction
  • Designed with front slot for temperature reading
  • Includes a suspension ring for hanging
  • Features holes at the bulb end to ensure rapid temperature response

Specifications

Length (Metric) 305 mm
Material Brass
Product Type Thermometer Case
For Use With (Equipment) Laboratory Thermometer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.